
Hss(M42) Jobbers Length Straight Shank Gold-P Drills
Mfr # D2GP187254
Zoro # G4290368
product price: $4.15
/eaSold in multiples of 10 for $41.50
Key Features
Drill Bit Size
#3
Overall Length
3-3/4 in
Drill Bit Point Angle
135 Degrees
Material
HSS / Cobalt
Finish
TiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D2GP187254
Zoro #
G4290368
UPC #
-
Country of Origin
Unknown
Dimensions
Drill Bit Size
#3
Overall Length
3-3/4 in
Flute Length
2-1/2 in
Shank Dia.
#3
Details
Drill Bit Point Angle
135 Degrees
Material
HSS / Cobalt
Finish
TiN
Shank Type
Straight
Cutting Direction
Right Hand
Decimal Equivalent
0.213 in
Number of Flutes
2
Coolant Through
No
Bit Style
Jobber Length Drill
Series
Gold-P
Single End/Double End
Single End
Helix Angle
30 Degrees
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.