Zoro Homepage

Hss(M42) Screw Machine Drill

  • Mfr # D2147223

  • Zoro # G4316983


product price: $9.15
/ea
Sold in multiples of 5 for $45.75

Key Features

Drill Bit Size
W
Overall Length
3.25 in. (82.55 mm)
Flute Length
1.875 in. (47.625 mm)
Number of Flutes
2
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2147223
Zoro #
G4316983
UPC #
-
Country of Origin
Unknown

Dimensions

Drill Bit Size
W
Overall Length
3.25 in. (82.55 mm)
Flute Length
1.875 in. (47.625 mm)

Details

Number of Flutes
2
Cutting Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.