Zoro Homepage

Hss(M42) Screw Machine Drill

  • Mfr # D2148116

  • Zoro # G4319844


product price: $2.85
/ea
Sold in multiples of 5 for $14.25

Key Features

Drill Bit Size
#16
Flute Length
1.125 in
Number of Flutes
2
Material - Machining
HSS Co8
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2148116
Zoro #
G4319844
UPC #
-
Country of Origin
Unknown

Dimensions

Drill Bit Size
#16
Flute Length
1.125 in

Details

Number of Flutes
2
Material - Machining
HSS Co8
Cutting Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.