Zoro Homepage

Hss(M42) Screw Machine Drill

  • Mfr # D2148155

  • Zoro # G4300323


product price: $1.45
/ea
Sold in multiples of 10 for $14.50

Key Features

Drill Bit Size
#55
Overall Length
1.625 in. (41.275 mm)
Flute Length
0.625 in. (15.875 mm)
Number of Flutes
2
Material - Machining
HSS Co8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2148155
Zoro #
G4300323
UPC #
-
Country of Origin
Unknown

Dimensions

Drill Bit Size
#55
Overall Length
1.625 in. (41.275 mm)
Flute Length
0.625 in. (15.875 mm)

Details

Number of Flutes
2
Material - Machining
HSS Co8
Cutting Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.