Zoro Homepage

Hss(M42) Screw Machine Drill Tin Coated

  • Mfr # D4148101

  • Zoro # G4292754


product price: $5.19
/ea
Sold in multiples of 5 for $25.95

Key Features

Overall Length
2.4375 in.
Flute Length
1.3125 in.
Number of Flutes
2
Material - Machining
HSS Co8
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4148101
Zoro #
G4292754
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
2.4375 in.
Flute Length
1.3125 in.

Details

Number of Flutes
2
Material - Machining
HSS Co8
Finish - Machining
TiN
Cutting Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.