Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss(M42) Stub Length Din1897 Split Point Drills Tin Coated

  • Mfr # D4107058

  • Zoro # G4300868


product price: $5.85
/ea
Sold in multiples of 5 for $29.25

Key Features

Overall Length
2.59842 in. (66 mm)
Number of Flutes
2
Material
HSS Co8
Finish
TiN
Drill Bit Point Angle
135
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4107058
Zoro #
G4300868
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
2.59842 in. (66 mm)

Details

Number of Flutes
2
Material
HSS Co8
Finish
TiN
Drill Bit Point Angle
135
Shank Type
Straight Shank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.