Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hss(M42) Stub Length Din1897 Split Point Drills Tin Coated

  • Mfr # D4107250

  • Zoro # G4304374


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Size
25 mm
Overall Length
151 mm
Number of Flutes
2
Material
HSS / Cobalt
Finish
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4107250
Zoro #
G4304374
UPC #
-
Country of Origin
Unknown

Dimensions

Size
25 mm
Overall Length
151 mm
Flute Length
75 mm
Shank Dia.
25 mm

Details

Number of Flutes
2
Material
HSS / Cobalt
Finish
TiN
Drill Bit Point Angle
135 Degrees
Shank Type
Straight
Decimal Equivalent
0.9843 in
Coolant Through
No
Cutting Direction
Right Hand
Bit Style
Screw Machine, Stub Drill
Helix Angle
33 Degrees
Single End/Double End
Single End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.