Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HssPm3-Flute Spiral Fluted TapModifiedBottomingStyleSteelsUpTo45HrcCoated

  • Mfr # TR858284HAR

  • Zoro # G4401403


product price: $31.05
/ea

Key Features

Number of Flutes
3
Size
M5 - 0.8 D4 60.3L
Finish
Hardslick
Material
P-HSS
Weight
0.02
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TR858284HAR
Zoro #
G4401403
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M5 - 0.8 D4 60.3L
Coolant Thru 0 With and X without
x
Chamfer Length
2P-3P

Details

Number of Flutes
3
Finish
Hardslick
Material
P-HSS
Weight
0.02
Pitch
0.8
System of Measurement
Inch
Blank Standard
302A
Chamfer Type
Modified Bottoming

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.