Zoro Homepage

HssPm3-Flute Spiral Pointed Plug Style TicnCoatedSteelsUpTo45HrcTap

  • Mfr # TK808316

  • Zoro # G4385854


product price: $28.09
/ea

Key Features

Number of Flutes
3
Material
P-HSS
Finish
TiCN
Weight
0.032
Chamfer Type
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK808316
Zoro #
G4385854
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M6 - 1.0 D6 63.5L
Chamfer Length
4P-5P
Coolant Thru 0 With and X without
x

Details

Number of Flutes
3
Material
P-HSS
Finish
TiCN
Weight
0.032
Chamfer Type
Plug
Pitch
1
System of Measurement
Inch
Blank Standard
302A

Description

The YG Tap Hard Steel is a P-HSS 3-Flute Plug-Style Tap with a TiCN coating. It is designed for steels up to 45 HRC and has a 0° helix angle. It has a 0.236220472" diameter, 0.181" neck diameter, 0.191" square size, 4P-5P chamfer length, 1 pitch, 0.200420193" drill size, 0.255" x 0.191" connection, 6.48" shank diameter, 0.591" thread length, 0.31" square length, M6x1 size and pitch, 0.375" package height, 3.125" package length, 0.5" package width, 0.032" weight, 2.5" OAL, and 3.0 xD length/diameter. It is a SPPT tap type with a D6 pitch limit and a Square shank type.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.