Zoro Homepage

HssPm3-Flute Spiral Pointed Plug Style TicnCoatedSteelsUpTo45HrcTap

  • Mfr # TK808506

  • Zoro # G4387893


product price: $49.45
/ea

Key Features

Number of Flutes
3
Material
P-HSS
Finish
TiCN
Weight
0.11
Size
M12 - 1.75 D6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK808506
Zoro #
G4387893
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M12 - 1.75 D6
Chamfer Length
4P-5P
Coolant Thru 0 With and X without
x

Details

Number of Flutes
3
Material
P-HSS
Finish
TiCN
Weight
0.11
Pitch
1.75
Chamfer Type
Plug
Blank Standard
302A
System of Measurement
Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.