HssPm3-Flute SpiralPointTapPlug Style SteelsUpTo45HrcSteamOxide

  • Mfr # TQ808324

  • Zoro # G4372450


product price:  $19.15
/ea

Key Features

Number of Flutes
3
Weight
0.032
Finish
Steam Oxide
Size
M6 - 0.75 D4
Material
P-HSS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TQ808324
Zoro #
G4372450
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M6 - 0.75 D4
Chamfer Length
4P-5P
Coolant Thru 0 With and X without
x

Details

Number of Flutes
3
Weight
0.032
Finish
Steam Oxide
Material
P-HSS
System of Measurement
Inch
Pitch
0.75
Chamfer Type
Plug
Blank Standard
302A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.