
HssPm3-Flute SpiralPointTapPlug Style SteelsUpTo45HrcSteamOxide
Mfr # TQ808333
Zoro # G4381158
product price:Â $20.79
/eaKey Features
Number of Flutes
3
Finish
Steam Oxide
Size
M6 - 0.5 D3
Weight
0.032
Material
P-HSS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TQ808333
Zoro #
G4381158
UPC #
-
Country of Origin
Unknown
Dimensions
Size
M6 - 0.5 D3
Chamfer Length
4P-5P
Coolant Thru 0 With and X without
x
Details
Number of Flutes
3
Finish
Steam Oxide
Weight
0.032
Material
P-HSS
Blank Standard
302A
Pitch
0.5
System of Measurement
Inch
Chamfer Type
Plug
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.