Zoro Homepage

I-Dreamdrill Insert Inox Ticn-Coated #B

  • Mfr # YI3B04

  • Zoro # G4516608


product price: $79.69
/ea
Free Shipping & Returns

Key Features

Insert Size
9/16 in
Coating
TiCN INOX
Insert Material
Carbide
Drill Bit Point Angle
140°
Application
Tough, Ductile Materials and Stainless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YI3B04
Zoro #
G4516608
UPC #
-
Country of Origin
Unknown

Dimensions

Insert Size
9/16 in

Details

Coating
TiCN INOX
Insert Material
Carbide
Drill Bit Point Angle
140°
Application
Tough, Ductile Materials and Stainless
Series
Series B-1
Item
i-Dream Drill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.