Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

I-Dreamdrill Insert Inox Ticn-Coated #B

  • Mfr # YI3B09

  • Zoro # G4516702


product price: $72.65
/ea

Key Features

Stainless (M) Compatibility
Yes
Series
Series B-2
Finish
TiCN INOX
Material
Carbide
Size
37/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YI3B09
Zoro #
G4516702
UPC #
-
Country of Origin
Unknown

Dimensions

Size
37/64 in

Details

Item
i-Dream Drill
Stainless (M) Compatibility
Yes
Series
Series B-2
Finish
TiCN INOX
Material
Carbide
Point Angle
140 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.