Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

I-Dreamdrill Insert Inox Ticn-Coated No B

  • Mfr # YI3B03

  • Zoro # G4515853


product price: $72.65
/ea

Key Features

Coating
TiCN INOX
Application
Tough, Ductile Materials and Stainless
Insert Size
14.20 mm
Drill Bit Point Angle
140°
Series
Series B-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YI3B03
Zoro #
G4515853
UPC #
-
Country of Origin
Unknown

Dimensions

Insert Size
14.20 mm

Details

Coating
TiCN INOX
Application
Tough, Ductile Materials and Stainless
Drill Bit Point Angle
140°
Item
i-Dream Drill
Series
Series B-1
Insert Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.