Zoro Homepage

I-Dreamdrill Insert Inox Ticn-Coated No C

  • Mfr # YI3C03

  • Zoro # G4519679


product price: $81.85
/ea
Free Shipping & Returns

Key Features

Coating
TiCN INOX
Drill Bit Point Angle
140°
Insert Size
16.20 mm
Insert Material
Carbide
Series
Series C-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YI3C03
Zoro #
G4519679
UPC #
-
Country of Origin
Unknown

Dimensions

Insert Size
16.20 mm

Details

Coating
TiCN INOX
Drill Bit Point Angle
140°
Insert Material
Carbide
Item
i-Dream Drill
Series
Series C-1
Application
Tough, Ductile Materials and Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.