Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

I-Dreamdrill Insert Inox Ticn-Coated No H

  • Mfr # YI3H02

  • Zoro # G4520309


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Application
Tough, Ductile Materials and Stainless
Insert Size
1-1/32 in
Insert Material
Carbide
Series
Series H-1
Coating
TiCN INOX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YI3H02
Zoro #
G4520309
UPC #
-
Country of Origin
Unknown

Dimensions

Insert Size
1-1/32 in

Details

Application
Tough, Ductile Materials and Stainless
Item
i-Dream Drill
Insert Material
Carbide
Series
Series H-1
Coating
TiCN INOX
Drill Bit Point Angle
140°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.