Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

I-Dreamdrill Insert Tialn-Coated #A

  • Mfr # Y03A12

  • Zoro # G4517664


product price: $68.55
/ea

Key Features

Insert Material
Carbide
Drill Bit Point Angle
140°
Coating
TiAlN
Insert Size
13.20 mm
Series
Series A-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Y03A12
Zoro #
G4517664
UPC #
-
Country of Origin
Unknown

Dimensions

Insert Size
13.20 mm

Details

Insert Material
Carbide
Drill Bit Point Angle
140°
Coating
TiAlN
Series
Series A-3
Item
i-Dream Drill
Application
Most Steel Materials and Cast Iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.