Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

I-Dreamdrill Insert Tialn-Coated #C

  • Mfr # Y03C07

  • Zoro # G4513062


product price: $81.85
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Angle
140°
Insert Material
Carbide
Application
Most Steel Materials and Cast Iron
Series
Series C-2
Coating
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Y03C07
Zoro #
G4513062
UPC #
-
Country of Origin
Unknown

Dimensions

Insert Size
21/32 in

Details

Drill Bit Point Angle
140°
Insert Material
Carbide
Application
Most Steel Materials and Cast Iron
Series
Series C-2
Coating
TiAlN
Item
i-Dream Drill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.