Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

I-Dreamdrill Insert Tialn-Coated No A

  • Mfr # Y03A18

  • Zoro # G4516203


product price: $71.99
/ea

Key Features

Series
Series A-4
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Material
Carbide
Finish
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y03A18
Zoro #
G4516203
UPC #
-
Country of Origin
Unknown

Dimensions

Size
35/64 in

Details

Item
i-Dream Drill
Series
Series A-4
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Material
Carbide
Finish
TiAlN
Point Angle
140 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.