Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

I-Dreamdrill Insert Tialn-Coated No D

  • Mfr # Y03D04

  • Zoro # G4513500


product price: $77.69
/ea
Free Shipping & Returns

Key Features

Coating
TiAlN
Insert Size
47/64 in
Drill Bit Point Angle
140°
Insert Material
Carbide
Application
Most Steel Materials and Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y03D04
Zoro #
G4513500
UPC #
-
Country of Origin
Unknown

Dimensions

Insert Size
47/64 in

Details

Coating
TiAlN
Drill Bit Point Angle
140°
Insert Material
Carbide
Item
i-Dream Drill
Application
Most Steel Materials and Cast Iron
Series
Series D-2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.