Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

I-Dreamdrill Insert Tialn-Coated No F

  • Mfr # Y03F09

  • Zoro # G4517168


product price: $83.95
/ea
Free Shipping & Returns

Key Features

Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Series
Series F-4
Size
23.5 mm
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y03F09
Zoro #
G4517168
UPC #
-
Country of Origin
Unknown

Dimensions

Size
23.5 mm

Details

Item
i-Dream Drill
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Series
Series F-4
Material
Carbide
Finish
TiAlN
Point Angle
140 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.