Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

I-Xmill Regular Ball Taper Neck Type Inch

  • Mfr # ZBT2024

  • Zoro # G4427498


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
3/8 in
End Mill Material
Alloy Steel
Length of Cut
1-1/4 in
Shank Dia.
1/2 in
Neck Dia.
0.3438 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZBT2024
Zoro #
G4427498
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
3/8 in
Length of Cut
1-1/4 in
Shank Dia.
1/2 in
Neck Dia.
0.3438 in
Overall Length
4-3/8 in

Details

End Mill Material
Alloy Steel
Shank Type
Straight
End Mill Style
Ball
Finish
Nickel-Based
SAE or Metric
SAE
Neck Angle
3 Degrees
Type
Tapered Neck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.