Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexble Insert Drill Holder, 0.783in Dia

  • Mfr # ZE0302

  • Zoro # G9246237


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Flute Length
2-27/64 in
Shank Length
2-3/16 in
Ratio
3XD
Shank Type
Flanged
Shank Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZE0302
Zoro #
G9246237
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Flute Length
2-27/64 in
Shank Length
2-3/16 in
Shank Dia.
1 in
Overall Length
5-51/64 in
Drilling Depth
2.4219 in
Max. Drill Dia.
2-27/64 in
Depth:Dia. Ratio
3xD

Details

Ratio
3XD
Shank Type
Flanged
Item
Exchangeable Drill Tip
Grade
Steel
For Use With
I-Dream Drill Holder
Cutting Direction
Right Hand
Series
E
ISO Number
ZE0302
Coolant Fed
Coolant Through
Toolholder Style
ZE
ANSI Code
ZE0302
Flanged Shank
Yes
Number of Inserts
1
Measurement System
Fractional Inch

Description

Exchangeable Drill Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.