Jobber Drill, 10.5mm, 140, Carbide
Mfr # DH406105
Zoro # G9244733
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
140 Degrees
Drill Bit Size
10.5 mm
Number of Flutes
2
Shank Dia.
12 mm
Material - Machining
CARBIDE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DH406105
Zoro #
G9244733
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
102 mm
Drill Bit Size
10.5 mm
Shank Dia.
12 mm
Drill Bit Dimension Type
Metric
Flute Length
55 mm
Depth:Dia. Ratio
3xD
Maximum Drilling Depth
55 mm
Details
Item
Jobber Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
CARBIDE
Cutting Direction
Right Hand
Finish - Machining
TiALN
Decimal Equivalent
0.4134
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Application
For Drilling
Measurement System
Metric
Coolant Fed
Coolant Through
Description
Jobber Drill Bit, Drill Bit Size 10.5 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.4134, Metric, Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.