Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 6.6mm, 140, Carbide

  • Mfr # DH406066

  • Zoro # G9244724


product price: $92.65
/ea
Free Shipping & Returns

Key Features

Overall Length
79.00 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
6.60 mm
Number of Flutes
2
Shank Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH406066
Zoro #
G9244724
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
79.00 mm
Drill Bit Size
6.60 mm
Shank Dia.
8 mm
Depth:Dia. Ratio
3xD
Drill Bit Dimension Type
Metric
Flute Length
34.00 mm
Depth x Dia. Ratio
3xD
Maximum Drilling Depth
34 mm

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
CARBIDE
Cutting Direction
Right Hand
Point Type
Helical Thinning(Cam Shape), Self-Centering
Number of Pieces
1
Grade
K30-40
Drill Bit Material
Carbide-Tipped
Decimal Equivalent
0.2598
Drill Bit Grouping
Drill Bit
Coolant Through
Yes
Drill Bit Finish
TiAlN
Application
For Drilling
Coolant Fed
Coolant Through
Measurement System
Metric

Description

Jobber Drill Bit, Drill Bit Size 6.60 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.2598, Metric, Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.