Keyway End Mill, 0.75 in, HSS
Mfr # 14109HN
Zoro # G9328153
product price: $46.19
/eaKey Features
Milling Diameter
3/4"
Number of Flutes
2
Length of Cut
1 5/16 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14109HN
Zoro #
G9328153
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
3/4"
Length of Cut
1 5/16 in
Shank Dia.
3/4 in
Overall Length
3 9/16 in
Milling Dia.
3/4 in
Description
Keyway End Mill, High Speed Steel, TiN, 3/4 in Milling Dia., Center Cutting, Inch, 1 5/16 in
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.