Keyway End Mill, 1 in, HSS
Mfr # 14176
Zoro # G9357300
product price: $45.39
/eaKey Features
Milling Diameter
1"
Number of Flutes
2
Length of Cut
1 5/8 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14176
Zoro #
G9357300
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
1"
Length of Cut
1 5/8 in
Shank Dia.
7/8 in
Overall Length
4 1/8 in
Milling Dia.
1 in
Description
Keyway End Mill, High Speed Steel, Uncoated, 1 in Milling Dia., Center Cutting, Inch, 1 5/8 in
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.