L x 4 1/4 OAL 135 Point Jobber Black Oxide Non Coolant General Purpose HSS Black Oxide Drills, 10PK
- Mfr # D1785112N
- Zoro # G224213306
product price:Â
$
50.15
/pk of 10, $5.02/ea
Key Features
Number of Flutes
2
Application
Alloy Steels, Stainless Steel
Material
HSS
Standards
ANSI
Type
HSS, Straight Shank, Black Oxide Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D1785112N
- Zoro #
- G224213306
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Diameter
- 20/69 in
- Overall Length
- 4-1/4 in
- Shank Dia.
- 7-15/41 in
- Flute Length
- 2-15/16 in
- Point Length
- 1.53 mm
Details
- Number of Flutes
- 2
- Application
- Alloy Steels, Stainless Steel
- Material
- HSS
- Standards
- ANSI
- Type
- HSS, Straight Shank, Black Oxide Coated
- Finish
- Black Oxide
- Coolant Through
- Non Coolant
- Helix Angle
- 30°
- System of Measurement
- Inch
- For Use With
- Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
- Coating
- Black Oxide
- Item
- Drills
- Drill Bit Point Angle
- 135 Degrees
- Hole Tolerance
- h8
- Cutting Direction
- Right
- Color
- Black Oxide
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.