Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Neck Ball Nose End Mill

  • Mfr # SGED2700508

  • Zoro # G000425527


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
0.5 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGED2700508
Zoro #
G000425527
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
0.5 mm
Shank Dia.
4 mm
Neck Dia.
0.45 mm
Neck Length
7.5 mm
Overall Length
45 mm
Milling Dia.
0.5 mm

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
End Mill Style
Ball Nose
Item
Roughing End Mill
End Mill Application
Roughing
List Number
SGED27
Primary Material Application ISO Code
N
Secondary Material Application ISO Code
N
Material - Machining
Carbide
Primary Material Application
Copper
Material Applications
Copper, Copper Alloys, Reinforced Plastic, Soft Graphite
Finish - Machining
DLC
Secondary Material Application
Aluminum
Drilling Tool Configuration
Individual
Measurement System
Metric
Material Grade - Machining
High Performance
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through

Description

Roughing End Mill, 0.5 mm Milling Dia., Carbide, DLC, Non-Coolant Through

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.