Zoro Homepage

Long Neck Ball Nose End Mill

  • Mfr # SGED2710025

  • Zoro # G800425536


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Length of Cut
12 mm
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGED2710025
Zoro #
G800425536
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
12 mm
Shank Dia.
10 mm
Neck Dia.
9.7 mm
Overall Length
80 mm
Milling Dia.
10 mm
Neck Length
13 mm

Description

Roughing End Mill, 10 mm Milling Dia., Carbide, DLC, Non-Coolant Through

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.