Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Neck End Mill

  • Mfr # SGED3000506

  • Zoro # G400425493


product price: $70.19
/ea

Key Features

Measurement System
Metric
Overall Length
45 mm
Number of Flutes
2
End Mill Style
Corner Radius
Length of Cut
0.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGED3000506
Zoro #
G400425493
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
45 mm
Length of Cut
0.7 mm
Milling Dia.
0.5 mm
Neck Length
5.30 mm
Neck Dia.
0.45 mm
Shank Dia.
4 mm

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Corner Radius
End Mill Cutting Type
Center Cutting
Material - Machining
Carbide
Flute Type
Spiral
Item
Roughing End Mill
Single End/Double End
Single
List Number
SGED30
End Mill Application
Roughing
Helix Angle
30 Degrees
Finish - Machining
DLC
Drilling Tool Configuration
Individual
Secondary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Material Applications
Copper, Copper Alloys, Soft Graphite, Reinforced Plastic
Primary Material Application ISO Code
N
Secondary Material Application
Aluminum
Primary Material Application
Copper
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Max. Helix Angle
30 Degrees

Description

Roughing End Mill, 0.5 mm Milling Dia., Carbide, DLC, Non-Coolant Through, Straight, Length of Cut 0.7 mm, Overall Length 45 mm, Shank Dia. 4 mm, Neck Dia. 0.45 mm

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.