
M18-1.5, Modified Bottoming, Metric, 4 Flutes, TiCN Coated
Mfr # T5676C
Zoro # G4393843
product price: $89.75
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
M18-1.5
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric
Number of Flutes
4
Tap Finish
TiCN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T5676C
Zoro #
G4393843
UPC #
-
Country of Origin
Unknown
Dimensions
Tap Thread Size
M18-1.5
Max Depth Of Thread
2.5xD
Details
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric
Number of Flutes
4
Tap Finish
TiCN Coated
Application
Universal Multi-Purpose
Thread Direction
Right Hand
Tap Material
HSS / Cobalt
Series
T5-C
Shank Type
USCTI
Thread Limit
D6
Hole Type
Blind Hole
Flute Type
Spiral
Thread Chamfer
2-3 Pitch Lead
Cutting Direction
Right Hand
Helix Angle
40 Degrees
Coolant Through
No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.