
M3-0.5, Modified Bottoming, Metric, 3 Flutes, Hardslick Coated
Mfr # BO203
Zoro # G4322802
product price: $34.75
/eaKey Features
Tap Thread Size
M3-0.5
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric
Number of Flutes
3
Tap Finish
Hardslick Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BO203
Zoro #
G4322802
UPC #
-
Country of Origin
Unknown
Dimensions
Tap Thread Size
M3-0.5
Max Depth Of Thread
2.5xD
Details
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric
Number of Flutes
3
Tap Finish
Hardslick Coated
Application
Steels and Stainless Steels <35HRc
Tap Material
Powdered Metal HSS-PM
Thread Direction
Right Hand
Thread Limit
D3
Cutting Direction
Right Hand
Hole Type
Blind Hole
Helix Angle
40 Degrees
Thread Chamfer
2-3 Pitch Lead
Flute Type
Spiral
Shank Type
USCTI
Series
BO
Coolant Through
No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.