Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, 0.260 x 0.626, PK10

  • Mfr # 12000031

  • Zoro # G7246132


product price: $18.25
/pk 10, $1.83/ea

Key Features

Number of Flutes
4
Material
Carbide
Type
MILLING INSERT
Series
ODMW
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12000031
Zoro #
G7246132
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height Tolerance (± inch)
0.006
Thickness (mm)
5.588
Corner Radius (frac)
0.03125
Thickness (fraction)
0.22
Height Tolerance (± mm)
0.1524
Corner Radius (in)
0.03125
Corner Radius (mm)
0.79375
Thickness (in)
0.22
Corner Radius
0.03125

Details

Item
Straight Flute Tap
Number of Flutes
4
Material
Carbide
Type
MILLING INSERT
Series
ODMW
Thread Direction
Right Hand
Tap Style
Straight Flute
Application
P,M,K,S,H
Coating Process
PVD
Shape
Octogonal
Insert IC (mm)
15.9004
ISO Code
ODMW060508
Insert Type
With Screw hole,no chip breaker
ANSI Code
ODMW060508
Insert IC (inch)
0.626
IC Tolerance (± mm)
0.1016
Thickness Tolerance (± mm)
0.127
Package (H)
0.625
Chipbreaker Application
General Application
ANSI/ISO
ISO
Package (W)
1.75
Relief Angle
15°
IC Tolerance (± inch)
0.004
Package (L)
4
Thickness Tolerance (± inch)
0.005
Grade
YG602
Weight per Piece
0.02935
Insert IC (fraction)
0.626
System of Measurement
Inch
Weight per Package
0.2935

Description

Indexable Milling Insert, Thread Direction Right Hand, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.