Zoro Homepage

Morse Taper Spade Drill Holder

  • Mfr # P01103

  • Zoro # G6932391


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9 5/32 in
Coolant Fed
Coolant Through
Material - Machining
High Speed Steel
Max. Drilling Depth
2 3/4 in
Seat Size
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P01103
Zoro #
G6932391
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Length
9 5/32 in
Max. Drilling Depth
2 3/4 in
Seat Size
1
Flute Length
3 7/8 in
Max Drill Dia.
15/16 in
Shank Dia. Measurement System
Inch
Min. Drill Dia.
45/64 in
Taper Shank Size
MT3

Details

Item
Morse Taper Spade Drill Holder
Coolant Fed
Coolant Through
Material - Machining
High Speed Steel
Coolant Pressure
210 psi
Spiral Direction
Neutral
Number of Coolant Holes
2
ANSI Code
P01103
Cutting Direction
Right Hand
Insert Style
SV-Point
Coolant Hole Shape
Round
Finish - Machining
Black Oxide
Shank Type - Machining
Taper
Toolholder Style
P01
Flute Type
Straight
Flanged Shank
No

Description

Morse Taper Spade Drill Holder, Min. Drill Dia. 45/64 in, High Speed Steel, ANSI Code P01103, Overall Length 9 5/32 in, Cutting Direction Right Hand

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.