Morse Taper Spade Drill Holder
Mfr # P01153
Zoro # G6931518
product price: $223.99
/ea
Free Shipping & Returns
Key Features
Overall Length
9 5/32 in
Coolant Fed
Coolant Through
Coolant Pressure
210 psi
Finish - Machining
Black Oxide
Shank Dia. Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P01153
Zoro #
G6931518
UPC #
-
Country of Origin
Turkey
Dimensions
Overall Length
9 5/32 in
Shank Dia. Measurement System
Inch
Taper Shank Size
MT3
Flute Length
3 7/8 in
Max. Drilling Depth
2 3/4 in
Max Drill Dia.
15/16 in
Min. Drill Dia.
55/64 in
Seat Size
1.5
Details
Item
Morse Taper Spade Drill Holder
Coolant Fed
Coolant Through
Coolant Pressure
210 psi
Finish - Machining
Black Oxide
Flute Type
Straight
Toolholder Style
P01
Number of Coolant Holes
2
ANSI Code
P01153
Cutting Direction
Right Hand
Flanged Shank
No
Material - Machining
High Speed Steel
Coolant Hole Shape
Round
Insert Style
SV-Point
Spiral Direction
Neutral
Shank Type - Machining
Taper
Description
Morse Taper Spade Drill Holder, Min. Drill Dia. 55/64 in, High Speed Steel, ANSI Code P01153, Overall Length 9 5/32 in, Cutting Direction Right Hand
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.