Morse Taper Spade Drill Holder
Mfr # P01404
Zoro # G6932096
product price: $285.99
/ea
Free Shipping & Returns
Key Features
Overall Length
13 1/16 in
Taper Shank Size
MT4
Seat Size
4
Cutting Direction
Right Hand
Flanged Shank
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P01404
Zoro #
G6932096
UPC #
-
Country of Origin
Turkey
Dimensions
Overall Length
13 1/16 in
Taper Shank Size
MT4
Seat Size
4
Flute Length
6 1/2 in
Max Drill Dia.
2 9/16 in
Max. Drilling Depth
5 1/8 in
Min. Drill Dia.
1 29/32 in
Shank Dia. Measurement System
Inch
Details
Item
Morse Taper Spade Drill Holder
Cutting Direction
Right Hand
Flanged Shank
No
Finish - Machining
Black Oxide
Toolholder Style
P01
Spiral Direction
Neutral
ANSI Code
P01404
Coolant Hole Shape
Round
Number of Coolant Holes
2
Coolant Fed
Coolant Through
Flute Type
Straight
Material - Machining
High Speed Steel
Insert Style
SV-Point
Shank Type - Machining
Taper
Coolant Pressure
210 psi
Description
Morse Taper Spade Drill Holder, Min. Drill Dia. 1 29/32 in, High Speed Steel, ANSI Code P01404, Overall Length 13 1/16 in, Cutting Direction Right Hand
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.