Morse Taper Spade Drill Holder
Mfr # P03002
Zoro # G6931770
product price: $212.99
/ea
Free Shipping & Returns
Key Features
Overall Length
7 19/32 in
Number of Coolant Holes
2
Material - Machining
High Speed Steel
Max. Drilling Depth
2 1/2 in
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P03002
Zoro #
G6931770
UPC #
-
Country of Origin
Turkey
Dimensions
Overall Length
7 19/32 in
Max. Drilling Depth
2 1/2 in
Max Drill Dia.
11/16 in
Shank Dia. Measurement System
Inch
Min. Drill Dia.
33/64 in
Taper Shank Size
MT2
Flute Length
3 5/16 in
Seat Size
0
Details
Item
Morse Taper Spade Drill Holder
Number of Coolant Holes
2
Material - Machining
High Speed Steel
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Coolant Pressure
210 psi
ANSI Code
P03002
Spiral Direction
Neutral
Toolholder Style
P03
Insert Style
SV-Point
Flute Type
Straight
Flanged Shank
No
Finish - Machining
Black Oxide
Shank Type - Machining
Taper
Coolant Hole Shape
Round
Description
Morse Taper Spade Drill Holder, Min. Drill Dia. 33/64 in, High Speed Steel, ANSI Code P03002, Overall Length 7 19/32 in, Cutting Direction Right Hand
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.