Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Morse Taper Spade Drill Holder

  • Mfr # P03304

  • Zoro # G6932960


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16 1/16 in
Toolholder Style
P03
Shank Type - Machining
Taper
Shank Dia. Measurement System
Inch
Flute Length
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P03304
Zoro #
G6932960
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Length
16 1/16 in
Shank Dia. Measurement System
Inch
Flute Length
9 1/2 in
Seat Size
3
Max Drill Dia.
1 7/8 in
Taper Shank Size
MT4
Max. Drilling Depth
8 1/4 in
Min. Drill Dia.
1 13/32 in

Details

Item
Morse Taper Spade Drill Holder
Toolholder Style
P03
Shank Type - Machining
Taper
Number of Coolant Holes
2
Coolant Hole Shape
Round
Finish - Machining
Black Oxide
Flute Type
Straight
Coolant Fed
Coolant Through
Flanged Shank
No
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Spiral Direction
Neutral
Coolant Pressure
210 psi
ANSI Code
P03304
Insert Style
SV-Point

Description

Morse Taper Spade Drill Holder, Min. Drill Dia. 1 13/32 in, High Speed Steel, ANSI Code P03304, Overall Length 16 1/16 in, Cutting Direction Right Hand

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.