Morse Taper Spade Drill Holder
Mfr # P03305
Zoro # G6933496
product price: $302.99
/ea
Free Shipping & Returns
Key Features
Overall Length
17 5/16 in
Toolholder Style
P03
Shank Dia. Measurement System
Inch
Material - Machining
High Speed Steel
Flanged Shank
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P03305
Zoro #
G6933496
UPC #
-
Country of Origin
Turkey
Dimensions
Overall Length
17 5/16 in
Shank Dia. Measurement System
Inch
Max Drill Dia.
1 7/8 in
Min. Drill Dia.
1 13/32 in
Flute Length
9 1/2 in
Seat Size
3
Max. Drilling Depth
8 1/4 in
Taper Shank Size
MT5
Details
Item
Morse Taper Spade Drill Holder
Toolholder Style
P03
Material - Machining
High Speed Steel
Flanged Shank
No
Coolant Hole Shape
Round
Coolant Fed
Coolant Through
Coolant Pressure
210 psi
Insert Style
SV-Point
Shank Type - Machining
Taper
Number of Coolant Holes
2
Spiral Direction
Neutral
Flute Type
Straight
ANSI Code
P03305
Finish - Machining
Black Oxide
Cutting Direction
Right Hand
Description
Morse Taper Spade Drill Holder, Min. Drill Dia. 1 13/32 in, High Speed Steel, ANSI Code P03305, Overall Length 17 5/16 in, Cutting Direction Right Hand
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.