Morse Taper Spade Drill Holder
Mfr # P03404
Zoro # G6932251
product price: $354.99
/ea
Free Shipping & Returns
Key Features
Overall Length
17 1/16 in
Number of Coolant Holes
2
Max. Drilling Depth
9 1/8 in
Insert Style
SV-Point
Flute Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P03404
Zoro #
G6932251
UPC #
-
Country of Origin
Turkey
Dimensions
Overall Length
17 1/16 in
Max. Drilling Depth
9 1/8 in
Taper Shank Size
MT4
Min. Drill Dia.
1 29/32 in
Flute Length
10 1/2 in
Max Drill Dia.
2 9/16 in
Shank Dia. Measurement System
Inch
Seat Size
4
Details
Item
Morse Taper Spade Drill Holder
Number of Coolant Holes
2
Insert Style
SV-Point
Flute Type
Straight
Coolant Hole Shape
Round
Coolant Pressure
210 psi
Material - Machining
High Speed Steel
Shank Type - Machining
Taper
Flanged Shank
No
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Toolholder Style
P03
ANSI Code
P03404
Spiral Direction
Neutral
Finish - Machining
Black Oxide
Description
Morse Taper Spade Drill Holder, Min. Drill Dia. 1 29/32 in, High Speed Steel, ANSI Code P03404, Overall Length 17 1/16 in, Cutting Direction Right Hand
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.