Morse Taper Spade Drill Holder
Mfr # P08153
Zoro # G6932181
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Overall Length
11 5/32 in
Coolant Hole Shape
Round
Toolholder Style
P08
Taper Shank Size
MT3
Finish - Machining
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P08153
Zoro #
G6932181
UPC #
-
Country of Origin
Turkey
Dimensions
Overall Length
11 5/32 in
Taper Shank Size
MT3
Flute Length
5 7/8 in
Max Drill Dia.
15/16 in
Seat Size
1.5
Shank Dia. Measurement System
Inch
Max. Drilling Depth
4 3/4 in
Min. Drill Dia.
55/64 in
Details
Item
Morse Taper Spade Drill Holder
Coolant Hole Shape
Round
Toolholder Style
P08
Finish - Machining
Black Oxide
ANSI Code
P08153
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Shank Type - Machining
Taper
Coolant Pressure
210 psi
Coolant Fed
Coolant Through
Insert Style
SV-Point
Flanged Shank
No
Flute Type
Helical
Number of Coolant Holes
2
Description
Morse Taper Spade Drill Holder, Min. Drill Dia. 55/64 in, High Speed Steel, ANSI Code P08153, Overall Length 11 5/32 in, Cutting Direction Right Hand
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.