Zoro Homepage

No 29 2-7/8" 135 Deg. Jobber Length Drill Bit

  • Mfr # D2GP187228

  • Zoro # G4884890


product price: $2.19
/ea
Sold in multiples of 10 for $21.90

Key Features

Drill Bit Point Angle
135 Degrees
Drill Bit Size
#29
Number of Flutes
0
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1360
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2GP187228
Zoro #
G4884890
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
2 7/8 in
Drill Bit Size
#29
Flute Length
1 3/4 in
Drill Bit Dimension Type
Wire
Maximum Drilling Depth
1 3/4 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
0
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1360
Application
For Deeper Hole Drilling
Coolant Fed
Non-Coolant Through
Measurement System
Wire

Description

Jobber Length Drill Bit, Drill Bit Size #29, Drill Bit Point Angle 135 Degrees , Decimal Equivalent 0.1360, Wire, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.