O x 4 1/2 OAL 135 Point Jobber Black Oxide Non Coolant General Purpose HSS Black Oxide Drills, 10PK
- Mfr # D1785115N
- Zoro # G424213328
product price:Â
$
60.69
/pk of 10, $6.07/ea
Key Features
Material
HSS
Color
Black Oxide
For Use With
Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
Finish
Black Oxide
Coolant Through
Non Coolant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D1785115N
- Zoro #
- G424213328
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Shank Dia.
- 8-1/38 in
- Point Length
- 1.66 mm
- Diameter
- 6/19 in
- Overall Length
- 4-1/2 in
- Flute Length
- 3-3/16 in
Details
- Material
- HSS
- Color
- Black Oxide
- Item
- Drills
- For Use With
- Work well in steel products general purposes. Not advised to run in Alumium, Hardened Steels or High Temp Alloys.
- Finish
- Black Oxide
- Coolant Through
- Non Coolant
- Number of Flutes
- 2
- Coating
- Black Oxide
- Type
- HSS, Straight Shank, Black Oxide Coated
- Application
- Alloy Steels, Stainless Steel
- System of Measurement
- Inch
- Drill Bit Point Angle
- 135 Degrees
- Helix Angle
- 30°
- Cutting Direction
- Right
- Hole Tolerance
- h8
- Standards
- ANSI
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.