Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Odmt060508 Yg602 Milling Insert

  • Mfr # 12000030

  • Zoro # G4287154


product price: $17.69
/ea
Sold in multiples of 10 for $176.90

Key Features

Grade
YG602
Application
P,M,K,S,H
Insert Type
With Screw hole, chipbreaker on one face only
Series
ODMT
Relief Angle
15°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12000030
Zoro #
G4287154
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness (in)
0.22
Corner Radius (mm)
0.79375
Corner Radius (frac)
0.03125
Corner Radius (in)
0.03125
Height Tolerance (± inch)
0.006
Thickness (mm)
5.588
Thickness (fraction)
0.22
Height Tolerance (± mm)
0.1524
Corner Radius
0.03125

Details

Grade
YG602
Application
P,M,K,S,H
Insert Type
With Screw hole, chipbreaker on one face only
Series
ODMT
Relief Angle
15°
Package (H)
0.625
Thickness Tolerance (± mm)
0.127
IC Tolerance (± inch)
0.004
Material
Carbide
IC Tolerance (± mm)
0.1016
Insert IC (inch)
0.626
Type
MILLING INSERT
ANSI/ISO
ISO
ISO Code
ODMT060508
Package (W)
1.75
Weight per Piece
0.02795
Package (L)
4
Insert IC (mm)
15.9004
Weight per Package
0.2795
ANSI Code
ODMT060508
System of Measurement
Inch
Chipbreaker Application
General Application
Shape
Octogonal
Insert IC (fraction)
0.626
Coating Process
PVD
Thickness Tolerance (± inch)
0.005

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.