Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ofer070405 Yg602 /Ofer070405 Yg602 Milling Insert

  • Mfr # 12000209

  • Zoro # G4291871


product price: $22.35
/ea
Sold in multiples of 10 for $223.50

Key Features

Relief Angle
25°
Insert Type
Without clamping hole, chipbreaker on one face only
Application
P,M,K,S,H
Grade
YG602
Series
OFER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12000209
Zoro #
G4291871
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness (in)
0.188
Thickness (fraction)
0.188
Corner Radius (in)
0.019685039
Corner Radius (mm)
0.5
Height Tolerance (± inch)
0.001
Corner Radius (frac)
0.019685039
Thickness (mm)
4.7752
Height Tolerance (± mm)
0.0254
Corner Radius
0.0196850393700787

Details

Relief Angle
25°
Insert Type
Without clamping hole, chipbreaker on one face only
Application
P,M,K,S,H
Grade
YG602
Series
OFER
Weight per Package
0.3725
IC Tolerance (± mm)
0.0254
Insert IC (inch)
0.711
Thickness Tolerance (± mm)
0.0254
Package (W)
2.375
Type
MILLING INSERT
ANSI/ISO
ISO
Chipbreaker Application
General Application
Insert IC (fraction)
0.711
Shape
Octogonal
IC Tolerance (± inch)
0.001
Material
Carbide
ANSI Code
OFER070406
Coating Process
PVD
Package (H)
0.75
ISO Code
OFER070405
Thickness Tolerance (± inch)
0.001
Insert IC (mm)
18.0594
Weight per Piece
0.03725
System of Measurement
Inch
Package (L)
5.625

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.