Zoro Homepage

Ofmt05T305Tn Yg602 Milling Insert

  • Mfr # 12000032

  • Zoro # G4288231


product price: $18.59
/ea
Sold in multiples of 10 for $185.90

Key Features

Relief Angle
25°
Grade
YG602
Application
P,M,K,S,H
Series
OFMT
Insert Type
With Screw hole, chipbreaker on one face only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12000032
Zoro #
G4288231
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness (fraction)
0.16
Thickness (mm)
4.064
Corner Radius (in)
0.019685039
Height Tolerance (± mm)
0.127
Corner Radius (mm)
0.5
Corner Radius (frac)
0.019685039
Height Tolerance (± inch)
0.005
Thickness (in)
0.16
Corner Radius
0.0196850393700787

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.