Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OnlyOnePm604FlutesMultipleHelixRoughing(Fine) CornerRadiusEndMill

  • Mfr # GYG69024

  • Zoro # G4224279


product price: $39.99
/ea

Key Features

Spiral Direction
Right Hand
Grade
Fine
Type
Rougher, Fine Tooth
Center Cutting
Center Cutting
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GYG69024
Zoro #
G4224279
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
3/8 in
Length of Cut
0.750 in
Radius
0.020 in
Milling Diameter
3/8 in
Overall Length
2.500 in

Details

Spiral Direction
Right Hand
Grade
Fine
Type
Rougher, Fine Tooth
Center Cutting
Center Cutting
Shank Type
Weldon Flat Shank
End Mill Style
Radius
Single End/Double End
Single End
Helix Angle
44°/45°
Cutting Direction
Right Hand
End Mill Material
Powdered Metal - PM60 HSS-PM
Number of Flutes
4
Helix Type
Unequal Index
End Mill Application
General Purpose
System of Measurement
Inch
Series
GYG69
Finish
Y-Coating (AlCr Based)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.