Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Onmu080608 Yg602 Milling Insert

  • Mfr # 12000233

  • Zoro # G4304779


product price: $30.15
/ea
Sold in multiples of 10 for $301.50

Key Features

Relief Angle
Grade
YG602
Insert Type
With Screw hole, chipbreaker on both faces
Application
P,M,K,S,H
Series
ONMU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12000233
Zoro #
G4304779
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius (mm)
0.79375
Height Tolerance (± inch)
0.006
Thickness (in)
0.228
Thickness (mm)
5.7912
Corner Radius (frac)
0.03125
Height Tolerance (± mm)
0.1524
Thickness (fraction)
0.228
Corner Radius (in)
0.03125
Corner Radius
0.03125

Details

Relief Angle
Grade
YG602
Insert Type
With Screw hole, chipbreaker on both faces
Application
P,M,K,S,H
Series
ONMU
Type
MILLING INSERT
ANSI/ISO
ISO
Package (L)
5.625
IC Tolerance (± inch)
0.004
Weight per Package
0.588
Shape
Octogonal
Coating Process
PVD
Weight per Piece
0.0588
Material
Carbide
Thickness Tolerance (± mm)
0.127
Thickness Tolerance (± inch)
0.005
Chipbreaker Application
General Application
Package (H)
0.75
ANSI Code
ONMU080608
Package (W)
2.375
ISO Code
ONMU080608
System of Measurement
Inch
IC Tolerance (± mm)
0.1016

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.